1/6 HP 1450 RPM 1257 115-120 V 60 HZ
1/6 HP 1450 RPM 1257 115-120 V 60 HZ
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Suitable for Use With 370V Capacitors
- Continuous Duty, Air Over
- Automatic Reset Thermal Overload Protector
Specifications
- AMP:
- 2.5
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 4-9/10 in
- Fan Speeds:
- 3
- Frame Size:
- 42
- Horsepower:
- 1/6 hp
- Length:
- 27-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1450
- RPM Range:
- 1400 and Above
- Shaft Length:
- 8-1/4 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382102296
- Volts:
- 120V
- Weight:
- 11.4 lb