This product requires certification to purchase.

1 1/2 HP 1725 RPM D32CP2PH9 115/230 V V 60 HZ 56H

You last purchased this on
 
US Motors

1 1/2 HP 1725 RPM D32CP2PH9 115/230 V V 60 HZ 56H

  • Fast #
  • Part #USMD32CP2PH9
  • Item #9581483
  • Manufacturer Part #D32CP2PH9
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1 1/2 HP 1725 RPM D32CP2PH9 115/230 V V 60 HZ 56H

  • Fast #
  • Part #USMD32CP2PH9
  • Item #9581483
  • Manufacturer Part #D32CP2PH9
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class A or B Insulation
  • Reversible Rotation
  • 60 Hertz
  • Continuous Duty
  • Requires Certification

Specifications

AMP:
13.4, 6.7
CSA Certified:
Yes
Diameter:
6-3/10 in
Fan Speeds:
1
Horsepower:
1-1/2 hp
Length:
18-1/2 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
Shaft Length:
1-22/25 in
Shaft Size:
5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
115/230V
Weight:
24 lb