This product requires certification to purchase.

1 1/2 HP 3490 RPM UJ32E1DP 208-230/460 V 60 & 50 HZ 143JP

You last purchased this on
 
US Motors

1 1/2 HP 3490 RPM UJ32E1DP 208-230/460 V 60 & 50 HZ 143JP

  • Fast #
  • Part #USMUJ32E1DP
  • Item #9581521
  • Manufacturer Part #UJ32E1DP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1 1/2 HP 3490 RPM UJ32E1DP 208-230/460 V 60 & 50 HZ 143JP

  • Fast #
  • Part #USMUJ32E1DP
  • Item #9581521
  • Manufacturer Part #UJ32E1DP
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • Double Shielded Bearings
  • Removable Base (180 - 250 Frame)
  • Lifting Provisions 180 Frame & Up
  • "JM" Shaft For Mechanical Seal
  • Requires Certification

Specifications

AMP:
4.3, 3.9, 1.9, 4.8, 2.4
Diameter:
8-47/100 in
Fan Speeds:
1
Horsepower:
1-1/2 hp
Length:
21-3/4 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
3490
RPM Range:
1400 and Above
Shaft Length:
7-313/1000 in
Shaft Size:
7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
208-230/460V, 190/380V