1 hp 115V 2SP Cooler Motor Copper Windings
1 hp 115V 2SP Cooler Motor Copper Windings
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Evaporative cooler motor
- Reversible rotation
- Class B insulation
- Ball bearing
- Resilient base
- Automatic reset thermal overload protector
Documents
Specifications
- AMP:
- 12.4, 6.1
- Blower Type:
- 2 Speed
- Color Finish Name:
- Grey
- Diameter:
- 6-1/2 in
- Frame Size:
- 56
- Horsepower:
- 1 hp
- Length:
- 11-81/100 in
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1725
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- Volts:
- 115V