1 HP 1725 RPM 5149 115/230 V 60 HZ 56
1 HP 1725 RPM 5149 115/230 V 60 HZ 56
Product Details
Product Details
- Ball Bearings
- Class B Insulation
- CW Rotation Shaft End
- Corrosion Resistant Rotor Core and Actuator Assembly
- Industry Standard Hub To Hub Dimension
- Automatic Reset Thermal Overload Protector
Specifications
- AMP:
- 15.1, 7.5
- CSA Certified:
- Yes
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 1 hp
- Length:
- 14-41/50 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-7/8 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 23 lb