This product requires certification to purchase.

1 HP 1755 RPM DJ1P2HM 200 V 60 HZ 143JM

You last purchased this on
 
US Motors

1 HP 1755 RPM DJ1P2HM 200 V 60 HZ 143JM

  • Fast #
  • Part #USMDJ1P2HM
  • Item #9581468
  • Manufacturer Part #DJ1P2HM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1 HP 1755 RPM DJ1P2HM 200 V 60 HZ 143JM

  • Fast #
  • Part #USMDJ1P2HM
  • Item #9581468
  • Manufacturer Part #DJ1P2HM
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • Oversized Ball Bearings w/Locked Shaft End Construction
  • F1 Assembly Position
  • Double Shielded Bearings
  • "JM" Shaft on 210 Frame and Smaller; JP Shaft on 250 and 280 Frame
  • Requires Certification

Specifications

AMP:
3.6
CSA Certified:
Yes
Diameter:
8-47/100 in
Fan Speeds:
1
Horsepower:
1 hp
Length:
21-3/4 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1755
RPM Range:
1400 and Above
Shaft Length:
4-1/4 in
Shaft Size:
7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
200V
Weight:
30 lb