1 HP 3450 RPM D1CPM1PH 115/230 V 60 HZ 56
1 HP 3450 RPM D1CPM1PH 115/230 V 60 HZ 56
Product Details
Product Details
- Double Shielded Ball Bearings
- Rigid Base Standard
- Class B Insulation
- Continuous Duty
- F1 Assembly
- Reversible Rotation
Specifications
- AMP:
- 9.3, 4.3
- CSA Certified:
- Yes
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Horsepower:
- 1 hp
- Length:
- 15-8/25 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 3600
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-22/25 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 28.9 lb