This product requires certification to purchase.

1 HP 3485 RPM EE516-5 575 V 60 HZ 56J

You last purchased this on
 
US Motors

1 HP 3485 RPM EE516-5 575 V 60 HZ 56J

  • Fast #
  • Part #USMEE5165
  • Item #9581594
  • Manufacturer Part #EE516-5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1 HP 3485 RPM EE516-5 575 V 60 HZ 56J

  • Fast #
  • Part #USMEE5165
  • Item #9581594
  • Manufacturer Part #EE516-5
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Double Sealed Ball Bearings On All 56 Frame Commercial Duty Pump Motors
  • Double Shielded Ball Bearings On All Other Motors
  • Continuous Duty
  • 60 Hertz & 60/50 Hertz
  • 50/60 Hertz Motors have 1.0 Service Factor on 50 Hertz
  • Shaft Slinger On Pulley End
  • NEMA®† 'C' Flange Mounting
  • Premium 303 S.S. on 56J Mount: 7/16-20 UNC-2A
  • Shaft Threads for 56J Mount: 7/16-20 UNC-2A
  • Requires Certification

Documents


Specifications

AMP:
3.5, 3.4, 1.7
Diameter:
6-3/10 in
Fan Speeds:
1
Horsepower:
1 hp
Length:
15-1/2 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
3450
RPM Range:
1400 and Above
Shaft Length:
1-7/8 in
Shaft Size:
5/8 in
Temperature Range:
-29 to 60 Deg C
UL Listed:
No
Volts:
575V