This product requires certification to purchase.

1.5 HP 1200 RPM HD32P3H 200 V 60 HZ 182T

You last purchased this on
 
US Motors

1.5 HP 1200 RPM HD32P3H 200 V 60 HZ 182T

  • Fast #
  • Part #USMHD32P3H
  • Item #9581578
  • Manufacturer Part #HD32P3H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1.5 HP 1200 RPM HD32P3H 200 V 60 HZ 182T

  • Fast #
  • Part #USMHD32P3H
  • Item #9581578
  • Manufacturer Part #HD32P3H
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • IP54 Protection
  • Requires Certification

Specifications

AMP:
5.1, 5.1
CSA Certified:
Yes
Diameter:
10 in
Fan Speeds:
1
Horsepower:
1-1/2 hp
Length:
23 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1180
RPM Range:
1151-1399
Shaft Length:
2-3/4 in
Shaft Size:
1-1/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
200/208V
Weight:
90 lb