This product requires certification to purchase.

1.5 HP 1725 RPM D32CP2PCR 115/230 V 60 HZ 56H

You last purchased this on
 
US Motors

1.5 HP 1725 RPM D32CP2PCR 115/230 V 60 HZ 56H

  • Fast #
  • Part #USMD32CP2PCR
  • Item #9581304
  • Manufacturer Part #D32CP2PCR
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1.5 HP 1725 RPM D32CP2PCR 115/230 V 60 HZ 56H

  • Fast #
  • Part #USMD32CP2PCR
  • Item #9581304
  • Manufacturer Part #D32CP2PCR
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Double Shielded Ball Bearings - Locked Drive End Bearings
  • 50/60 Hz Motors Have 1.0 S.F. on 50 Hz
  • Class B Insulation
  • Continuous Duty
  • F1 Assembly
  • Reversible Rotation
  • Requires Certification

Specifications

AMP:
11.99
CSA Certified:
Yes
Diameter:
6-3/10 in
Fan Speeds:
1
Horsepower:
1-1/2 hp
Length:
15-8/25 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
Shaft Length:
1-22/25 in
Shaft Size:
5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
115/230V
Weight:
24 lb