1.5 HP 3450 & 2850 RPM EU1502 115/208-230 & 110/220 V 60 & 50 HZ 56J
1.5 HP 3450 & 2850 RPM EU1502 115/208-230 & 110/220 V 60 & 50 HZ 56J
Product Details
Product Details
- Double Sealed Ball Bearings - Locked Drive End Bearing
- 50/60 Hertz Motors have 1.0 Service Factor on 50 Hertz
- Class B Insulation
- Continuous Duty
- F1 Assembly
- Reversible Rotation
- Shaft Threads for 56J Mount: 7/16-20 UNC-2A
Specifications
- AMP:
- 18.2, 9.2, 9.1
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Horsepower:
- 1-1/2 hp
- Length:
- 18-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-7/8 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115/208-230V, 110/220V