This product requires certification to purchase.

1.5 HP 3450 & 2850 RPM EU1502B 115/208-230 & 110/220 V 60 & 50 HZ 56J

You last purchased this on
 
US Motors

1.5 HP 3450 & 2850 RPM EU1502B 115/208-230 & 110/220 V 60 & 50 HZ 56J

  • Fast #
  • Part #USMEU1502B
  • Item #9581290
  • Manufacturer Part #EU1502B
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1.5 HP 3450 & 2850 RPM EU1502B 115/208-230 & 110/220 V 60 & 50 HZ 56J

  • Fast #
  • Part #USMEU1502B
  • Item #9581290
  • Manufacturer Part #EU1502B
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Double Sealed Ball Bearings - Locked Drive End Bearing
  • 50/60 Hertz Motors have 1.0 Service Factor on 50 Hertz
  • Class B Insulation
  • Continuous Duty
  • F1 Assembly
  • Reversible Rotation
  • Shaft Threads for 56J Mount: 7/16-20 UNC-2A
  • Requires Certification

Specifications

AMP:
18.2, 9.2, 9.1
CSA Certified:
Yes
Diameter:
6-3/10 in
Fan Speeds:
1
Horsepower:
1-1/2 hp
Length:
18-1/2 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
3450
RPM Range:
1400 and Above
Shaft Length:
1-7/8 in
Shaft Size:
5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
115/208-230V, 110/220V
Weight:
35.1 lb