1.5 HP 3505 RPM UJ32P1BM 230/460 V 60 HZ 143JM
1.5 HP 3505 RPM UJ32P1BM 230/460 V 60 HZ 143JM
Product Details
Product Details
- Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
- Double Shielded Bearings
- Removable Base (180 - 250 Frame)
- Lifting Provisions 180 Frame & Up
- "JM" Shaft For Mechanical Seal
Specifications
- AMP:
- 3.9, 1.9
- CSA Certified:
- Yes
- Diameter:
- 8-47/100 in
- Fan Speeds:
- 1
- Horsepower:
- 1-1/2 hp
- Length:
- 21-3/4 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3505
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4-1/4 in
- Shaft Size:
- 7/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 230/460V
- Weight:
- 30 lb