This product requires certification to purchase.

10 HP 1200 RPM HD10P3E 230/460 V 60 & 50 HZ 256T

You last purchased this on
 
US Motors

10 HP 1200 RPM HD10P3E 230/460 V 60 & 50 HZ 256T

  • Fast #
  • Part #USMHD10P3E
  • Item #9581425
  • Manufacturer Part #HD10P3E
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

10 HP 1200 RPM HD10P3E 230/460 V 60 & 50 HZ 256T

  • Fast #
  • Part #USMHD10P3E
  • Item #9581425
  • Manufacturer Part #HD10P3E
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • IP54 Protection
  • Requires Certification

Specifications

AMP:
25.1, 12.5, 28.8, 14.4
CSA Certified:
Yes
Diameter:
13-47/100 in
Fan Speeds:
1
Horsepower:
10 hp
Length:
29-1/2 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1180
RPM Range:
1151-1399
Shaft Length:
4 in
Shaft Size:
1-5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230/460V, 200/400V
Weight:
340 lb