This product requires certification to purchase.

10 HP 1765 & 1455 RPM DJ10P2DP 208-230/460 & 190/380 V 60 & 50 HZ 215JP

You last purchased this on
 
US Motors

10 HP 1765 & 1455 RPM DJ10P2DP 208-230/460 & 190/380 V 60 & 50 HZ 215JP

  • Fast #
  • Part #USMDJ10P2DP
  • Item #9581318
  • Manufacturer Part #DJ10P2DP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

10 HP 1765 & 1455 RPM DJ10P2DP 208-230/460 & 190/380 V 60 & 50 HZ 215JP

  • Fast #
  • Part #USMDJ10P2DP
  • Item #9581318
  • Manufacturer Part #DJ10P2DP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • Oversized Ball Bearings w/Locked Shaft End Construction
  • F1 Assembly Position
  • Double Shielded Bearings
  • "JM" Shaft on 210 Frame and Smaller; JP Shaft on 250 and 280 Frame
  • Requires Certification

Specifications

AMP:
26.2, 23.7, 11.9
Diameter:
11-33/50 in
Fan Speeds:
1
Horsepower:
10 hp
Length:
26-1/2 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1760
RPM Range:
1400 and Above
Shaft Length:
8-1/8 in
Shaft Size:
1-1/4 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
208-230/460V, 190/380V