This product requires certification to purchase.

100 HP 1800 RPM 8D100P2C 460 V 60 HZ 405T

You last purchased this on
 
US Motors

100 HP 1800 RPM 8D100P2C 460 V 60 HZ 405T

  • Fast #
  • Part #USM8D100P2C
  • Item #9581480
  • Manufacturer Part #8D100P2C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

100 HP 1800 RPM 8D100P2C 460 V 60 HZ 405T

  • Fast #
  • Part #USM8D100P2C
  • Item #9581480
  • Manufacturer Part #8D100P2C
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Meets IEEE 841 Standard
  • Requires Certification

Specifications

AMP:
115
CSA Certified:
Yes
Diameter:
21-13/100 in
Fan Speeds:
1
Horsepower:
100 hp
Length:
39-3/4 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1785
RPM Range:
1400 and Above
Shaft Length:
7-1/4 in
Shaft Size:
2-7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
460V
Weight:
1060 lb