100 HP 1800 RPM HD100P2ES 230/460 V 60 & 50 HZ 405TS
100 HP 1800 RPM HD100P2ES 230/460 V 60 & 50 HZ 405TS
Product Details
Product Details
- IP54 Protection
Specifications
- AMP:
- 229, 115
- CSA Certified:
- Yes
- Diameter:
- 21-13/100 in
- Fan Speeds:
- 1
- Horsepower:
- 100 hp
- Length:
- 39-3/4 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1785
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4-1/4 in
- Shaft Size:
- 2-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 230/460V
- Weight:
- 980 lb