This product requires certification to purchase.

100 HP 890 RPM D100E4G 575 V 60 HZ 445T

You last purchased this on
 
US Motors

100 HP 890 RPM D100E4G 575 V 60 HZ 445T

  • Fast #
  • Part #USMD100E4G
  • Item #9581337
  • Manufacturer Part #D100E4G
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

100 HP 890 RPM D100E4G 575 V 60 HZ 445T

  • Fast #
  • Part #USMD100E4G
  • Item #9581337
  • Manufacturer Part #D100E4G
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • 1.15 Service Factor
  • Reversible Rotation
  • Regreasable Bearings 210 Frame & Up
  • Double Shielded Bearings 140-400, Open on 440
  • Bearing Caps On 400 & 440 Frames
  • F1 Assembly Position except where noted
  • Lifting Provisions 180 Frame & Up
  • Conversion Kits: Drip Cover Kits (140-320 Frame)
  • Requires Certification

Specifications

AMP:
98
Diameter:
22-97/100 in
Horsepower:
100 hp
Length:
54 in
Material:
Cast Iron
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
890
RPM Range:
0-899
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
575V