This product requires certification to purchase.

125 HP 1800 RPM 8D125P2GB 575 V 60 HZ 444T

You last purchased this on
 
US Motors

125 HP 1800 RPM 8D125P2GB 575 V 60 HZ 444T

  • Fast #
  • Part #USM8D125P2GB
  • Item #9580683
  • Manufacturer Part #8D125P2GB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

125 HP 1800 RPM 8D125P2GB 575 V 60 HZ 444T

  • Fast #
  • Part #USM8D125P2GB
  • Item #9580683
  • Manufacturer Part #8D125P2GB
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Meets IEEE 841 Standard
  • Requires Certification

Specifications

AMP:
114
CSA Certified:
Yes
Diameter:
22-97/100 in
Fan Speeds:
1
Horsepower:
125 hp
Length:
54 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1785
RPM Range:
1400 and Above
Shaft Length:
8-1/2 in
Shaft Size:
3-3/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
575V
Watts:
9 W
Weight:
1390 lb