This product requires certification to purchase.

1550 RPM 115V Single Phase Motor

You last purchased this on
 
US Motors

1550 RPM 115V Single Phase Motor

  • Fast #
  • Part #USM2108
  • Item #2174499
  • Manufacturer Part #2108
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

1550 RPM 115V Single Phase Motor

  • Fast #
  • Part #USM2108
  • Item #2174499
  • Manufacturer Part #2108
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Refrigeration motor
  • Counterclockwise lead end
  • Class B insulation
  • Ball bearing
  • Includes 4 mounting screws
  • Impedance protected
  • Requires Certification

Specifications

AMP:
0.6
Diameter:
3-3/5 in
Fan Speeds:
1
Length:
4-3/10 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
Product Type:
Motor
RPM:
1550
RPM Range:
1400 and Above
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
115V
Watts:
9 W
Weight:
3 lb