2 / 1 1/3 HP 1770 / 1175 / 2 SPD U2D10C 460 V 60 HZ 184T
2 / 1 1/3 HP 1770 / 1175 / 2 SPD U2D10C 460 V 60 HZ 184T
Product Details
Product Details
- Class F Insulation
- Regreasable Bearings 250 Frame & Up
- Double Shielded Bearings
- Removable Base 180 Frame & Up
- Lifting Provisions 180 Frame & Up
- 1 .0 Service Factor Or Higher
Specifications
- AMP:
- 3.4
- Diameter:
- 10 in
- Fan Speeds:
- 2
- Horsepower:
- 1-1/3 hp
- Length:
- 23 in
- Material:
- Cast Aluminum
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1770
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/4 in
- Shaft Size:
- 1-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 460V