This product requires certification to purchase.

2 HP 1140 RPM 1822H 208-230/460 V 60 HZ 56Z

You last purchased this on
 
US Motors

2 HP 1140 RPM 1822H 208-230/460 V 60 HZ 56Z

  • Fast #
  • Part #USM1822H
  • Item #9580944
  • Manufacturer Part #1822H
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

2 HP 1140 RPM 1822H 208-230/460 V 60 HZ 56Z

  • Fast #
  • Part #USM1822H
  • Item #9580944
  • Manufacturer Part #1822H
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed to meet manufacturer's requirements for condenser cooling fans
  • Requires Certification

Specifications

AMP:
7.6, 7.4, 3.7
Diameter:
6-3/10 in
Fan Speeds:
1
Horsepower:
2 hp
Length:
27-1/2 in
Material:
Steel
Motor Enclosure:
Open Air Over (OAO)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1200
RPM Range:
1151-1399
Shaft Length:
6 in
Shaft Size:
5/8 in
Temperature Range:
-29 to 70 Deg C
UL Listed:
No
Volts:
208-230/460V