This product requires certification to purchase.

2 HP 1175 RPM H2V3BC 230/460 V 60 HZ 184TC

You last purchased this on
 
US Motors

2 HP 1175 RPM H2V3BC 230/460 V 60 HZ 184TC

  • Fast #
  • Part #USMH2V3BC
  • Item #9581311
  • Manufacturer Part #H2V3BC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

2 HP 1175 RPM H2V3BC 230/460 V 60 HZ 184TC

  • Fast #
  • Part #USMH2V3BC
  • Item #9581311
  • Manufacturer Part #H2V3BC
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
  • Class F Thermostats (One Per Phase)
  • Corrosion Resistant Mill & Chemical Duty Paint
  • Shaft Slinger On Pulley End For IP54 Protection
  • Special Balance
  • Regreasable Bearings 250 Frame & Up
  • Double Dip & Bake With Extra Bracing
  • Premium Efficient Design, F1 Assembly Position
  • Class F Insulation, 1 .15 S .F . On Sine Wave / 1 .0 S .F . On PWM
  • Constant Horsepower To 90 Hertz
  • Requires Certification

Specifications

Diameter:
10 in
Fan Speeds:
1
Horsepower:
2 hp
Length:
23 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1175
RPM Range:
1151-1399
Shaft Length:
2-31/50 in
Shaft Size:
1-1/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230/460V