This product requires certification to purchase.

2 HP 1180 RPM HDA2P3G 575 V 60 HZ 184T

You last purchased this on
 
US Motors

2 HP 1180 RPM HDA2P3G 575 V 60 HZ 184T

  • Fast #
  • Part #USMHDA2P3G
  • Item #9581375
  • Manufacturer Part #HDA2P3G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

2 HP 1180 RPM HDA2P3G 575 V 60 HZ 184T

  • Fast #
  • Part #USMHDA2P3G
  • Item #9581375
  • Manufacturer Part #HDA2P3G
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • IP54 Protection
  • Requires Certification

Specifications

AMP:
2.5
Diameter:
10 in
Fan Speeds:
1
Horsepower:
2 hp
Length:
23 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1180
RPM Range:
1151-1399
Shaft Length:
2-3/4 in
Temperature Range:
-29 to 40 Deg C
Volts:
575V