This product requires certification to purchase.

2 HP 1725 RPM FD2CM2PHZ 115/230 V 60 HZ 56HZ

You last purchased this on
 
US Motors

2 HP 1725 RPM FD2CM2PHZ 115/230 V 60 HZ 56HZ

  • Fast #
  • Part #USMFD2CM2PHZ
  • Item #9581550
  • Manufacturer Part #FD2CM2PHZ
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

2 HP 1725 RPM FD2CM2PHZ 115/230 V 60 HZ 56HZ

  • Fast #
  • Part #USMFD2CM2PHZ
  • Item #9581550
  • Manufacturer Part #FD2CM2PHZ
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation (140-210 Frame)
  • Continuous Duty
  • Reversible Rotation
  • F1 Assembly
  • Manual Reset Thermal Overload Protector
  • Non-Regreasable Double Shielded Bearings
  • Shaft Slinger (140-210 Frame)
  • Capacitor Start-Capacitor Run (3-10 HP)
  • Low Temperature Grease
  • Requires Certification

Specifications

AMP:
20, 10
CSA Certified:
Yes
Diameter:
6-3/10 in
Fan Speeds:
1
Horsepower:
2 hp
Length:
18-1/2 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
Shaft Length:
2-1/4 in
Shaft Size:
7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
115/230V
Weight:
49.96 lb