This product requires certification to purchase.

2 HP 1725 RPM T2C2J14 115/208-230 V 60 HZ 145T

You last purchased this on
 
US Motors

2 HP 1725 RPM T2C2J14 115/208-230 V 60 HZ 145T

  • Fast #
  • Part #USMT2C2J14
  • Item #9581465
  • Manufacturer Part #T2C2J14
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

2 HP 1725 RPM T2C2J14 115/208-230 V 60 HZ 145T

  • Fast #
  • Part #USMT2C2J14
  • Item #9581465
  • Manufacturer Part #T2C2J14
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Double Shielded Ball Bearings
  • Class B Insulation
  • Continuous Duty
  • Capacitor Start, Induction Run
  • F1 Assembly
  • Reversible Rotation
  • Requires Certification

Specifications

AMP:
18.9, 10.3, 9.4
CSA Certified:
Yes
Diameter:
8-47/100 in
Fan Speeds:
1
Horsepower:
2 hp
Length:
18-1/2 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
Shaft Length:
2-1/4 in
Shaft Size:
7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
115/208-230V
Weight:
54 lb