2 HP 1740 RPM FD2CM2P18 115/230 V 60 HZ 182T
2 HP 1740 RPM FD2CM2P18 115/230 V 60 HZ 182T
Product Details
Product Details
- Class F Insulation (140-210 Frame)
- Continuous Duty
- Reversible Rotation
- F1 Assembly
- Manual Reset Thermal Overload Protector
- Non-Regreasable Double Shielded Bearings
- Shaft Slinger (140-210 Frame)
- Capacitor Start-Capacitor Run (3-10 HP)
- Low Temperature Grease
Specifications
- AMP:
- 23.6, 11.8
- Diameter:
- 10 in
- Fan Speeds:
- 1
- Horsepower:
- 2 hp
- Length:
- 19 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1740
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/4 in
- Shaft Size:
- 1-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 115/230V
- Watts:
- 9 W