2 in. Motor Mount
2 in. Motor Mount
Package Quantity Info:
Each: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Direct drive blower mounting ring set
- Double wire type
- Belly band
- Adjustable ear mount
- For 5-3/5" diameter motors
- Three legs
Specifications
- Diameter:
- 5-3/5 in
- UL Listed:
- No
- Width:
- 2 in