2.5 - 20 mfd 440/370V Round Multi Capacitor
2.5 - 20 mfd 440/370V Round Multi Capacitor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Rescue multi-cap
- For use with multi-HP rescue PSC motors
- Jumper wires included
- Round style
- Made in USA
Specifications
- Brand Model Compatibility:
- Multi-HP Rescue PSC Motor
- Capacitor Type:
- Multi
- MFD Rating:
- 2.5 - 20 mfd
- Material:
- Metal
- OEM Part:
- No
- Origin:
- Domestic
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- No
- Volts:
- 440/370V