This product requires certification to purchase.

25 & 20 HP 1775 RPM FF25E2AS 208-230/460 V 60 & 50 HZ 284TS

You last purchased this on
 
US Motors

25 & 20 HP 1775 RPM FF25E2AS 208-230/460 V 60 & 50 HZ 284TS

  • Fast #
  • Part #USMFF25E2AS
  • Item #9581366
  • Manufacturer Part #FF25E2AS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

25 & 20 HP 1775 RPM FF25E2AS 208-230/460 V 60 & 50 HZ 284TS

  • Fast #
  • Part #USMFF25E2AS
  • Item #9581366
  • Manufacturer Part #FF25E2AS
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • Premasked Mylar Nameplate 250-320, Stainless Steel 360-440 Frame
  • Regreasable Bearings 180 Frame & Larger
  • Double Shielded Bearings 250-400, Open On 440 Frame
  • Lifting Provisions 210 Frame & Larger
  • Suitable For Wye-Delta Start 250 Frame & Larger
  • Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
  • Oversized Connection Diagram On Nameplate
  • Requires Certification

Specifications

AMP:
66, 60, 30, 59, 29.4
Diameter:
15 in
Fan Speeds:
1
Horsepower:
25 hp
Length:
29-1/2 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1775
RPM Range:
1400 and Above
Shaft Length:
3-1/4 in
Shaft Size:
1-5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
208-230/460V, 190/380V