This product requires certification to purchase.

25 HP 1770 & 1460 RPM U25P2DC 208-230/460 & 190/380 V 60 & 50 HZ 284TC

You last purchased this on
 
US Motors

25 HP 1770 & 1460 RPM U25P2DC 208-230/460 & 190/380 V 60 & 50 HZ 284TC

  • Fast #
  • Part #USMU25P2DC
  • Item #9581589
  • Manufacturer Part #U25P2DC
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

25 HP 1770 & 1460 RPM U25P2DC 208-230/460 & 190/380 V 60 & 50 HZ 284TC

  • Fast #
  • Part #USMU25P2DC
  • Item #9581589
  • Manufacturer Part #U25P2DC
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • "CE" Mark On Nameplate
  • Shaft Slinger On Pulley End
  • Full 50 & 60 Hertz Operating Data On Nameplate (03)
  • Full HP @ 50 Hertz
  • Sealed Bearings (140 Frame); Double Shielded Bearings (180 Frame and Up)
  • Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
  • Suitable For Wye-Delta Start 250 Frame & Larger
  • Conversion Kits: C&D Flanges, Drip Cover and Brakes
  • Requires Certification

Specifications

AMP:
65, 59, 29.3
Diameter:
15 in
Fan Speeds:
1
Horsepower:
25 hp
Length:
29-1/2 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1770
RPM Range:
1400 and Above
Shaft Length:
4-19/50 in
Shaft Size:
1-7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
208-230/460V, 190/380V