This product requires certification to purchase.

25 HP 1775 & 1470 RPM DJ25P2DM 208-230/460 & 190/380 V 60 & 50 HZ 284JM

You last purchased this on
 
US Motors

25 HP 1775 & 1470 RPM DJ25P2DM 208-230/460 & 190/380 V 60 & 50 HZ 284JM

  • Fast #
  • Part #USMDJ25P2DM
  • Item #9581335
  • Manufacturer Part #DJ25P2DM
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

25 HP 1775 & 1470 RPM DJ25P2DM 208-230/460 & 190/380 V 60 & 50 HZ 284JM

  • Fast #
  • Part #USMDJ25P2DM
  • Item #9581335
  • Manufacturer Part #DJ25P2DM
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • Oversized Ball Bearings w/Locked Shaft End Construction
  • F1 Assembly Position
  • Double Shielded Bearings
  • "JM" Shaft on 210 Frame and Smaller; JP Shaft on 250 and 280 Frame
  • Requires Certification

Specifications

AMP:
64, 58, 29
Diameter:
15 in
Fan Speeds:
1
Horsepower:
25 hp
Length:
29-1/2 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1775
RPM Range:
1400 and Above
Shaft Length:
5-1/4 in
Shaft Size:
1-1/4 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
208-230/460V, 190/380V