25 HP 1780 & 1470 RPM DJ25P2DP 208-230/460 & 190/380 V 60 & 50 HZ 284JP
25 HP 1780 & 1470 RPM DJ25P2DP 208-230/460 & 190/380 V 60 & 50 HZ 284JP
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- Oversized Ball Bearings w/Locked Shaft End Construction
- F1 Assembly Position
- Double Shielded Bearings
- "JM" Shaft on 210 Frame and Smaller; JP Shaft on 250 and 280 Frame
Specifications
- AMP:
- 64, 58, 29.2
- Diameter:
- 15 in
- Fan Speeds:
- 1
- Horsepower:
- 25 hp
- Length:
- 35-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1800
- RPM Range:
- 1400 and Above
- Shaft Length:
- 8-1/8 in
- Shaft Size:
- 1-1/4 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 208-230/460V, 190/380V