3/4 hp 1100 RPM 208-230/460V Condenser Motor
3/4 hp 1100 RPM 208-230/460V Condenser Motor
Product Details
Product Details
- Capacitor and Outlet Box Included, unless noted
- Reversible Rotation
- Double-Sealed Ball Bearings
- Continuous Duty, Air Over
- Automatic Reset Thermal Overload Protector
- Dual Voltage
- Class B Insulation
Specifications
- AMP:
- 4.8, 2.5
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Horsepower:
- 3/4 hp
- Length:
- 18-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- RPM:
- 1100
- RPM Range:
- 900-1150
- Shaft Length:
- 4-1/10 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 208-230/460V