3/4 HP 1100 RPM 8233 460 V 60 HZ 48Y
3/4 HP 1100 RPM 8233 460 V 60 HZ 48Y
Product Details
Product Details
- Capacitor and Outlet Box Included, unless noted
- Reversible Rotation
- Double-Sealed Ball Bearings
- Continuous Duty, Air Over
- Automatic Reset Thermal Overload Protector
- Dual Voltage
- Class B Insulation
Specifications
- AMP:
- 2.3
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Horsepower:
- 3/4 hp
- Length:
- 15-8/25 in
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- Shaft Length:
- 3 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- No
- Volts:
- 460V