3/4 HP 1140 RPM D34S3DCR 208-230/460 V 60 HZ 56C
3/4 HP 1140 RPM D34S3DCR 208-230/460 V 60 HZ 56C
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor On 60 Hertz Sine Wave Power
- Full 50 & 60 Hertz Operating Data On Nameplate (03)
- Full HP @ 50 Hz
- Regreasable Bearings 210 Frame & Up
- Double Shielded Bearings 48-400
- Suitable For Wye-Delta Start 250 Frame & Larger
- F1 Assembly Position
- Lifting Provisions 210 Frame & Up
- Conversion Kits: Drip Cover Kits (140-320 Frame)
Specifications
- AMP:
- 3.4, 3.5, 1.7
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Horsepower:
- 3/4 hp
- Length:
- 18-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1140
- RPM Range:
- 900-1150
- Shaft Length:
- 2-3/50 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 208-230/460V