This product requires certification to purchase.

3/4 HP 1625 RPM 8231 230 V 60 HZ 48Y

You last purchased this on
 
US Motors

3/4 HP 1625 RPM 8231 230 V 60 HZ 48Y

  • Fast #
  • Part #USM8231
  • Item #9581579
  • Manufacturer Part #8231
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

3/4 HP 1625 RPM 8231 230 V 60 HZ 48Y

  • Fast #
  • Part #USM8231
  • Item #9581579
  • Manufacturer Part #8231
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • OEM Replacement For Specific Mfg.
  • Requires Certification

Specifications

AMP:
5.2
Diameter:
5-3/5 in
Fan Speeds:
1
Horsepower:
3/4 hp
Length:
22-7/8 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1625
RPM Range:
1400 and Above
Shaft Length:
3-203/250 in
Shaft Size:
1/2 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230V