This product requires certification to purchase.

3 HP 1180 RPM U3V3BC 230/460 V 60 HZ 213TC

You last purchased this on
 
US Motors

3 HP 1180 RPM U3V3BC 230/460 V 60 HZ 213TC

  • Fast #
  • Part #USMU3V3BC
  • Item #9581525
  • Manufacturer Part #U3V3BC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

3 HP 1180 RPM U3V3BC 230/460 V 60 HZ 213TC

  • Fast #
  • Part #USMU3V3BC
  • Item #9581525
  • Manufacturer Part #U3V3BC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
  • Class F Thermostats (One Per Phase)
  • Lifting Provisions 180 Frame & Larger
  • Regreasable Shaft-End Bearing 180 Frame & Larger
  • Sealed Bearings 56-140, Double Shielded Bearings 180-280
  • Double Dip & Bake With Extra Bracing
  • Premium Efficient Design, Special Balance, F1 Assembly Position
  • Class F Insulation, 1 .15 S .F . On Sine Wave / 1 .0 S .F . On PWM
  • Constant Horsepower To 90 Hertz
  • Precision Balance (Less than 0.08 In/Sec Vibration)
  • Requires Certification

Specifications

AMP:
8.7, 4.4
CSA Certified:
Yes
Diameter:
11-33/50 in
Fan Speeds:
1
Horsepower:
3 hp
Length:
26-1/2 in
Material:
Cast Aluminum
Motor Enclosure:
Totally Enclosed
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1180
RPM Range:
1151-1399
Shaft Length:
3-3/25 in
Shaft Size:
1-3/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230/460V
Weight:
114.89 lb