This product requires certification to purchase.

3 HP 1760 RPM FDU3CM2K18 230 V 60 HZ 184T

You last purchased this on
 
US Motors

3 HP 1760 RPM FDU3CM2K18 230 V 60 HZ 184T

  • Fast #
  • Part #USMFDU3CM2K18
  • Item #9581388
  • Manufacturer Part #FDU3CM2K18
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

3 HP 1760 RPM FDU3CM2K18 230 V 60 HZ 184T

  • Fast #
  • Part #USMFDU3CM2K18
  • Item #9581388
  • Manufacturer Part #FDU3CM2K18
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation
  • Continuous Duty
  • Typical Starting Torque 300% Of Full Load
  • F1 Assembly
  • Manual Reset Thermal Overload Protector
  • Plastic Fan & Fan Cover
  • Double Shielded Bearings w/Low-Temp Grease (Regreasable Shaft End)
  • Removable Condensation Drains For Vertical Mounting
  • Fully Gasketed Steel Conduit Box
  • Die Cast Aluminum Brackets With Steel Bearing Inserts
  • Requires Certification

Documents


Specifications

AMP:
17
CSA Certified:
Yes
Diameter:
10 in
Fan Speeds:
1
Horsepower:
3 hp
Length:
26-1/2 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1760
RPM Range:
1400 and Above
Shaft Length:
2-3/4 in
Shaft Size:
1-1/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230V
Weight:
80 lb