This product requires certification to purchase.

3 HP 1760 RPM UJ3P2BM 230/460 V 60 HZ 182JM

You last purchased this on
 
US Motors

3 HP 1760 RPM UJ3P2BM 230/460 V 60 HZ 182JM

  • Fast #
  • Part #USMUJ3P2BM
  • Item #9581274
  • Manufacturer Part #UJ3P2BM
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

3 HP 1760 RPM UJ3P2BM 230/460 V 60 HZ 182JM

  • Fast #
  • Part #USMUJ3P2BM
  • Item #9581274
  • Manufacturer Part #UJ3P2BM
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • Double Shielded Bearings
  • Removable Base (180 - 250 Frame)
  • Lifting Provisions 180 Frame & Up
  • "JM" Shaft For Mechanical Seal
  • Requires Certification

Specifications

CSA Certified:
Yes
Diameter:
10 in
Fan Speeds:
1
Horsepower:
3 hp
Length:
23 in
Material:
Cast Aluminum
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1760
RPM Range:
1400 and Above
Shaft Length:
4-1/4 in
Shaft Size:
7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230/460V
Weight:
80 lb