This product requires certification to purchase.

40 HP 1780 & 1475 RPM CW40V2E2 230/460 & 200/400 V 60 & 50 HZ 324T

You last purchased this on
 
US Motors

40 HP 1780 & 1475 RPM CW40V2E2 230/460 & 200/400 V 60 & 50 HZ 324T

  • Fast #
  • Part #USMCW40V2E2
  • Item #9581454
  • Manufacturer Part #CW40V2E2
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

40 HP 1780 & 1475 RPM CW40V2E2 230/460 & 200/400 V 60 & 50 HZ 324T

  • Fast #
  • Part #USMCW40V2E2
  • Item #9581454
  • Manufacturer Part #CW40V2E2
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Inverter Duty Cooling Tower Motor
  • Requires Certification

Specifications

AMP:
92, 46
Diameter:
17-11/50 in
Fan Speeds:
1
Horsepower:
40 hp
Length:
38-1/2 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1780
RPM Range:
1400 and Above
Shaft Length:
5-1/4 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230/460V