This product requires certification to purchase.

40 HP 1780 RPM D40P2HS 200 V 60 HZ 324TS

US Motors

40 HP 1780 RPM D40P2HS 200 V 60 HZ 324TS

  • Fast #
  • Part #USMD40P2HS
  • Item #9582953
  • Manufacturer Part #D40P2HS
5 out of 5 Customer Rating
Brand image
US Motors

40 HP 1780 RPM D40P2HS 200 V 60 HZ 324TS

  • Fast #
  • Part #USMD40P2HS
  • Item #9582953
  • Manufacturer Part #D40P2HS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • 1.15 Service Factor
  • Reversible Rotation
  • Regreasable Bearings 210 Frame & Up
  • Double Shielded Bearings 140-400, Open on 440
  • Bearing Caps On 400 & 440 Frames
  • F1 Assembly Position except where noted
  • Lifting Provisions 180 Frame & Up
  • Conversion Kits: Drip Cover Kits (140-320 Frame)
  • Requires Certification

Specifications

AMP:
105
CSA Certified:
Yes
Diameter:
17-11/50 in
Fan Speeds:
1
Horsepower:
40 hp
Length:
38-1/2 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1780
RPM Range:
1400 and Above
Shaft Length:
3-3/4 in
Shaft Size:
1-7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382096793
Volts:
200V
Weight:
454 lb