This product requires certification to purchase.

5 HP 1760 RPM CVW5V2B8 230/460 V 60 HZ 184T

You last purchased this on
 
US Motors

5 HP 1760 RPM CVW5V2B8 230/460 V 60 HZ 184T

  • Fast #
  • Part #USMCVW5V2B8
  • Item #9581005
  • Manufacturer Part #CVW5V2B8
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

5 HP 1760 RPM CVW5V2B8 230/460 V 60 HZ 184T

  • Fast #
  • Part #USMCVW5V2B8
  • Item #9581005
  • Manufacturer Part #CVW5V2B8
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Inverter Duty Cooling Tower Motor
  • Requires Certification

Specifications

AMP:
12.7, 6.3
CSA Certified:
Yes
Diameter:
10 in
Fan Speeds:
1
Horsepower:
5 hp
Length:
18-1/2 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1760
RPM Range:
1400 and Above
Shaft Length:
2-3/4 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230/460V
Weight:
100 lb