5 HP 1765 RPM H5T2B 230/460 V 60 HZ 184T
5 HP 1765 RPM H5T2B 230/460 V 60 HZ 184T
Product Details
Product Details
- INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
- Class F Thermostats (One Per Phase)
- Corrosion Resistant Mill & Chemical Duty Paint
- Shaft Slinger On Pulley End For IP54 Protection
- Regreasable Bearings 250 Frame & Up, Lifting Provisions Standard
- Double Shielded Bearings 180-360 Frame
- Double Dip & Bake With Extra Bracing
- Premium Efficient Design, Special Balance, F1 Assembly Position
- Class H Insulation, 1.15 S.F. On Sine Wave / 1.0 S.F. On PWM
- Shaft Grounding Standard
Specifications
- AMP:
- 13.4, 6.7
- Diameter:
- 10 in
- Fan Speeds:
- 1
- Horsepower:
- 5 hp
- Length:
- 23 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1765
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/4 in
- Shaft Size:
- 1-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 230/460V