This product requires certification to purchase.

50 HP 1780 RPM H50P2EC 230/460 V 60 & 50 HZ 326TC

You last purchased this on
 
US Motors

50 HP 1780 RPM H50P2EC 230/460 V 60 & 50 HZ 326TC

  • Fast #
  • Part #USMH50P2EC
  • Item #9581383
  • Manufacturer Part #H50P2EC
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

50 HP 1780 RPM H50P2EC 230/460 V 60 & 50 HZ 326TC

  • Fast #
  • Part #USMH50P2EC
  • Item #9581383
  • Manufacturer Part #H50P2EC
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • Stainless Steel Nameplate (with CE Mark) & Zinc Plated Hardware
  • Shaft Slinger On Pulley End For IP54 Protection
  • Dual Voltage 230/460 Volts (1-100 HP)
  • Regreasable Ball Bearings 250 Frame & Up, Lifting Provisions 180 Frame & Up
  • Double Shielded Bearings 140-360, Open On 400-440
  • 1 .15 Service Factor @ 60 Hz
  • Steel Fan Cover & Conduit Box
  • Field Convertible To F2 Mounting 180 Frame & Larger
  • Condensation Drains With Plastic Plugs
  • Requires Certification

Specifications

AMP:
112, 56
Diameter:
17-11/50 in
Fan Speeds:
1
Horsepower:
50 hp
Length:
38-1/2 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1780
RPM Range:
1400 and Above
Shaft Length:
5 in
Shaft Size:
2-1/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
230/460V, 190/380V