60 HP 1785 & 1480 RPM CW60V2E2 230/460 & 200/400 V 60 & 50 HZ 364T
60 HP 1785 & 1480 RPM CW60V2E2 230/460 & 200/400 V 60 & 50 HZ 364T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inverter Duty Cooling Tower Motor
Specifications
- AMP:
- 137, 68
- CSA Certified:
- Yes
- Diameter:
- 18-91/100 in
- Fan Speeds:
- 1
- Horsepower:
- 60 hp
- Length:
- 38-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1785
- RPM Range:
- 1400 and Above
- Shaft Length:
- 5-22/25 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382135218
- Volts:
- 230/460V
- Weight:
- 740 lb