60 HP 1790 RPM H60T2B 230/460 V 60 HZ 364T
60 HP 1790 RPM H60T2B 230/460 V 60 HZ 364T
Product Details
Product Details
- INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
- Class F Thermostats (One Per Phase)
- Corrosion Resistant Mill & Chemical Duty Paint
- Shaft Slinger On Pulley End For IP54 Protection
- Regreasable Bearings 250 Frame & Up, Lifting Provisions Standard
- Double Shielded Bearings 180-360 Frame
- Double Dip & Bake With Extra Bracing
- Premium Efficient Design, Special Balance, F1 Assembly Position
- Class H Insulation, 1.15 S.F. On Sine Wave / 1.0 S.F. On PWM
- Shaft Grounding Standard
Documents
Specifications
- AMP:
- 137, 69
- Diameter:
- 18-91/100 in
- Fan Speeds:
- 1
- Horsepower:
- 60 hp
- Length:
- 38-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1790
- RPM Range:
- 1400 and Above
- Shaft Length:
- 5-22/25 in
- Shaft Size:
- 2-3/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 230/460V