This product requires certification to purchase.

60 HP 3560 RPM FF60E1GS 575 V 60 HZ 326TS

You last purchased this on
 
US Motors

60 HP 3560 RPM FF60E1GS 575 V 60 HZ 326TS

  • Fast #
  • Part #USMFF60E1GS
  • Item #9581562
  • Manufacturer Part #FF60E1GS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

60 HP 3560 RPM FF60E1GS 575 V 60 HZ 326TS

  • Fast #
  • Part #USMFF60E1GS
  • Item #9581562
  • Manufacturer Part #FF60E1GS
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • Premasked Mylar Nameplate 250-320, Stainless Steel 360-440 Frame
  • Regreasable Bearings 180 Frame & Larger
  • Double Shielded Bearings 250-400, Open On 440 Frame
  • Lifting Provisions 210 Frame & Larger
  • Suitable For Wye-Delta Start 250 Frame & Larger
  • Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
  • Oversized Connection Diagram On Nameplate
  • Requires Certification

Specifications

AMP:
54
Diameter:
17-11/50 in
Fan Speeds:
1
Horsepower:
60 hp
Length:
34 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
3550
RPM Range:
1400 and Above
Shaft Length:
3-3/4 in
Shaft Size:
1-7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
575V