60 HP 3600 RPM 8D60P1CS 460 V 60 HZ 364TS
60 HP 3600 RPM 8D60P1CS 460 V 60 HZ 364TS
Product Details
Product Details
- Meets IEEE 841 Standard
Specifications
- AMP:
- 68
- Diameter:
- 18-91/100 in
- Fan Speeds:
- 1
- Horsepower:
- 60 hp
- Length:
- 38-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3565
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3-3/4 in
- Shaft Size:
- 1-7/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 460V