This product requires certification to purchase.

7 1/2 HP 1185 RPM H7P3G 575 V 60 HZ 254T

You last purchased this on
 
US Motors

7 1/2 HP 1185 RPM H7P3G 575 V 60 HZ 254T

  • Fast #
  • Part #USMH7P3G
  • Item #9581529
  • Manufacturer Part #H7P3G
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
US Motors

7 1/2 HP 1185 RPM H7P3G 575 V 60 HZ 254T

  • Fast #
  • Part #USMH7P3G
  • Item #9581529
  • Manufacturer Part #H7P3G
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • Stainless Steel Nameplate (with CE Mark) & Zinc Plated Hardware
  • Shaft Slinger On Pulley End For IP54 Protection
  • Dual Voltage 230/460 Volts (1-100 HP)
  • Regreasable Ball Bearings 250 Frame & Up, Lifting Provisions 180 Frame & Up
  • Double Shielded Bearings 140-360, Open On 400-440
  • 1.15 Service Factor @ 60 Hz
  • Steel Fan Cover & Conduit Box
  • Field Convertible To F2 Mounting 180 Frame & Larger
  • Condensation Drains With Plastic Plugs
  • Requires Certification

Specifications

AMP:
7.6
Diameter:
13-47/100 in
Fan Speeds:
1
Horsepower:
7-1/2 hp
Length:
29-1/2 in
Material:
Cast Iron
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1185
RPM Range:
1151-1399
Shaft Length:
4 in
Shaft Size:
1-5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
Volts:
575V